Beli air cylinder pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Slim Cylinder (Silinder Datar)
    Mulai

    Rp779.900

    SMC Slim Cylinder (Silinder Datar)
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Mounting Style: Through-Hole (Standerd)
    • Mounting Bolt: None
    • Type: Pneumatic
    • Body Option: Standard (Rod End Female Thread)
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 40
    • Built-in Magnet: Without Built-in Magnet
    • Cylinder Stroke (mm): Standard Stroke 20
    • Made To Order: Standard
    • Port Thread Type: Rc/M Thread
    • Rod End Bracket: None
  2. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  3. EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)
    Mulai

    Rp539.900

    EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 50
    • Port Size: G1/4
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  4. HPC Pneumatic Cylinder 16mm Blue MAL Type (Silinder Udara)
    Mulai

    Rp159.900

    HPC Pneumatic Cylinder 16mm Blue MAL Type (Silinder Udara)
    atribut:
    • Acting Type: Double Acting
    • Body Material: Alumunium Tube
    • Diameter Cylinder (mm): 16
    • Ensured Pressure (Mpa): 1.35
    • Magnetic Piston: No
    • Mounting Type: Foot Mounting; LB FA SDB
    • Port : G M5
    • Rod Size (mm): 6
    • Rod Thread: M6x1
    • Speed Range (mm/s): 30 to 800
    • Square cover (mm): 21
    • Working Medium: Air
    • Working Pressure (Bar): 1 to 10
    • Working Temperature Range (°C): -5 to 70
  5. Airtac Compact Cylinder (Bore 50mm) (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp879.900

    Airtac Compact Cylinder (Bore 50mm) (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  6. EMC Pneumatic Cylinder Bore 80 Plus Magnet
    Mulai

    Rp999.900

    EMC Pneumatic Cylinder Bore 80 Plus Magnet
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. SMC Air Cushion Compact Cylinder with Lock (Silinder Udara)
    Mulai

    Rp3.199.900

    SMC Air Cushion Compact Cylinder with Lock (Silinder Udara)
    atribut:
    • Type of Acting: Double acting single rod
  8. EMC Pneumatic Cylinder Bore 63 (Silinder Pneumatik)
    Mulai

    Rp639.900

    EMC Pneumatic Cylinder Bore 63 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  9. SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)
    Mulai

    Rp4.199.900

    SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Stroke Adjustment Symbol: None
    • Bore Size (mm): 100
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Tube Material: Aluminium Tube
  10. SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)
    atribut:
    • Bore Size (mm): 63
    • Auto Switch: Without Auto Switch
    • Made To Order: Standard
  11. DOTCO Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)
    Mulai

    Rp769.900

    DOTCO Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)
    Deskripsi:
    These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
  12. EMC Pneumatic Cylinder Bore 100 (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    EMC Pneumatic Cylinder Bore 100 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 100
    • Port Size: G1/2
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  13. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    Mulai

    Rp679.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  14. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  15. EMC RAL Series Air Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp329.900

    EMC RAL Series Air Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    RAL series aluminium mini pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. The barrel and front/rear cap of the mini pneumatic Cylinder are connected by thread structure with strong glue with durable time. Special air cushion design keeps less impact from piston to front/rear cap. Caps positioning machine guarantees front and rear caps of the mini cylinder locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RAL series aluminiu mini round pneumatic cylinder longer life.Standard with swiveling tail type, flat tail and round tail types are optional.
    atribut:
    • Bore (mm): 25
    • Stroke (mm): 50
  16. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  17. EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Mulai

    Rp919.900

    EMC Pneumatic Cylinder Bore 80 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  18. Eins Cross Connector
    Mulai

    Rp299.900

    Eins Cross Connector
    Deskripsi:
    N01861-202 cross-shaped connector allows to joint a Phi.12 pipe with another one.
  19. HPC Pneumatic Cylinder 32mm Blue MAL Type (Silinder Udara)
    Mulai

    Rp299.900

    HPC Pneumatic Cylinder 32mm Blue MAL Type (Silinder Udara)
    atribut:
    • Acting Type: Double Acting
    • Body Material: Alumunium Tube
    • Diameter Cylinder (mm): 32
    • Ensured Pressure (Mpa): 1.35
    • Magnetic Piston: No
    • Mounting Type: Foot Mounting; LB FA SDB
    • Port (inch): G1/8
    • Rod Size (mm): 12
    • Rod Thread: M10x1.25
    • Speed Range (mm/s): 30 to 800
    • Square cover (mm): 39
    • Working Medium: Air
    • Working Pressure (Bar): 1 to 10
    • Working Temperature (°C): -5 to 70
Daftar Harga air cylinder pneumatic Terbaru November 2026
SMC Slim Cylinder (Silinder Datar)Rp779.900
EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)Rp3.799.900
EMC Pneumatic Cylinder Bore 50 (Silinder Pneumatik)Rp539.900
HPC Pneumatic Cylinder 16mm Blue MAL Type (Silinder Udara)Rp159.900
Airtac Compact Cylinder (Bore 50mm) (Silinder Pneumatik / Silinder Kompak)Rp879.900
EMC Pneumatic Cylinder Bore 80 Plus MagnetRp999.900
SMC Air Cushion Compact Cylinder with Lock (Silinder Udara)Rp3.199.900
EMC Pneumatic Cylinder Bore 63 (Silinder Pneumatik)Rp639.900
SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)Rp4.199.900
SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait